Shop All Security & Flood Lights
Elco Lighting
Medium LED Floodlight
Mfr # EFL35M40FL
Zoro # G304099875
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Bronze
- Fixture Wattage 35 W
- Color Temperature 4000 K
- Lamp Type LED
- CRI 70+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EFL35M40FL
- Zoro # G304099875
- UPC # 633999008056
- Country of Origin China
- Category Security & Flood Lights
Details
Finish | Dark Bronze |
Fixture Wattage | 35 W |
Color Temperature | 4000 K |
Lamp Type | LED |
CRI | 70+ |
Bulb Beam Angle | Medium Flood |
Voltage | 120/277V |
Lumens | 3500 lm |
Description
Medium LED floodlights are ideal for illuminating building facades, wall washing building exteriors, sign lighting, landscape lighting, and improving building security. Heavy-duty die-cast aluminum construction and high quality components ensure ELCO floodlights will provide years of solid performance in almost any weather condition. Available in medium and wide beam angles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO, LED54WPT40KMOGG8 (LED54WPT40KMOG-G8)
- LITHONIA LIGHTING LED Stairwell Fixture, 3095 Lumens (WL4 30L EZ1 LP835)
- LUMAPRO Mini LED Bulb, LM1024WB, 0.7W, T3 1/4, 24V (LM1024WB-WW)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 3000K Soft White Dimmable E26 Base 6-Pack (LR21431-6PK)
- ELCO LIGHTING Compact Fluorescent Floodlight (WS40)
- ELCO LIGHTING Knuckle Mount LED Floodlights (EFL1550S)
- ELCO LIGHTING Mini LED Floodlight (EFL15S40WFT)
- ELCO LIGHTING Mini LED Floodlight (EFL15S50WFT)
- ELCO LIGHTING Mini LED Floodlight (EFL30S50WFT)
- ELCO LIGHTING Mini LED Floodlight (EFL15S40WFK)
- GROTE Work Lamp, Wide Flood, 36 LED (63831-5)
- Elco Lighting Security & Flood Lights