Shop All Magnetic Ballasts
Elco Lighting
Magnetic Transformers 120V to 12V
Mfr # ETRK20
Zoro # G504101026
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ETRK20
- Zoro # G504101026
- UPC # 633999593989
- Country of Origin China
- Category Magnetic Ballasts
Details
Voltage | 120V |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Magnatek 89g457 (89G457 MAGNATEK)
- SYLVANIA Sylvania Natural A19 E26 (Medium) LED Bulb Soft White 60 W , 4PK (40670)
- ILC Replacement for Fulham Flft514w835 replacement light bulb lamp, 2PK (FLFT514W835 FULHAM)
- AFX Edge 6" Round LED Flush Mount - White (EGRF06LAJD1WH)
- ELCO LIGHTING Magnetic Transformers 120V and 277V to 12V or 277V to 120V (ETR-277)
- ELCO LIGHTING Magnetic Transformers 120V to 12V (ETRK50)
- ELCO LIGHTING Magnetic Transformers 120V and 277V to 12V or 277V to 120V (ETR277-20)
- ELCO LIGHTING Magnetic Transformers 120V and 277V to 12V or 277V to 120V (ETR12)
- ILC Replacement for Light Bulb / Lamp 31924atr (31924ATR LIGHT BULB / LAMP)
- ILC Replacement for Philips Jefferson 300-2171-650 (WX-LTDS-4)
- RADIONIC HI-TECH Glo Bulb Assembly, 15-20W, 2 to 14in Leads (GBU-24)
- Elco Lighting Magnetic Ballasts