Shop All Magnetic Ballasts
Elco Lighting
Magnetic Transformers 120V and 277V to 12V or 277V to 120V
Mfr # ETR277-20
Zoro # G504101040
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # ETR277-20
- Zoro # G504101040
- UPC # 633999013890
- Country of Origin China
- Category Magnetic Ballasts
Details
Voltage | 277V |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Wraparound (BLWP4 30L ADP GZ10 LP840)
- EIKO EIKO 360W, MR16 Halogen Reflector Light Bulb (ENX)
- ILC Replacement for LIGHT BULB / LAMP F40CW REPLACED BY (F40CW REPLACED BY LIGHT BULB / LAMP)
- FEIT ELECTRIC LED, 5 W, PAR20, Medium Screw (E26) (PAR20DM/930CA)
- ELCO LIGHTING Magnetic Transformers 120V to 12V (ETRK20)
- ELCO LIGHTING Magnetic Transformers 120V and 277V to 12V or 277V to 120V (ETR-277)
- ELCO LIGHTING Magnetic Transformers 120V and 277V to 12V or 277V to 120V (ETR12)
- ELCO LIGHTING Magnetic Transformers 120V to 12V (ETRK50)
- ILC Replacement for Light Bulb / Lamp 32307atr (32307ATR LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp 40530ge (40530GE LIGHT BULB / LAMP)
- ILC Replacement For ALLANSON INTERNATIONAL 448AT (448AT)
- Elco Lighting Magnetic Ballasts