Shop All Magnetic Ballasts
Elco Lighting
Magnetic Transformers 120V and 277V to 12V or 277V to 120V
Mfr # ETR-277
Zoro # G204101043
product price: $115.68
/ea
Free Shipping & Returns
$115.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ETR-277
- Zoro # G204101043
- UPC # 633999542284
- Country of Origin China
- Category Magnetic Ballasts
Details
Voltage | 277V |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO E27Ricat (E27RICAT)
- WALDMANN LIGHTING CO Waldmann Flat LED 10-40VDC Surface Mount IP69K (112560000-00003069)
- ILC Replacement for Osram Sylvania 1600t3q/ir 240v replacement light bulb lamp (1600T3Q/IR 240V OSRAM SYLVANIA)
- ENERGIZER HEADLIGHT VIS LED 200L (HDA32E)
- ELCO LIGHTING Magnetic Transformers 120V and 277V to 12V or 277V to 120V (ETR12)
- ELCO LIGHTING Magnetic Transformers 120V and 277V to 12V or 277V to 120V (ETR277-20)
- ELCO LIGHTING Magnetic Transformers 120V to 12V (ETRK20)
- ELCO LIGHTING Magnetic Transformers 120V to 12V (ETRK50)
- RADIONIC HI-TECH Ballast, 277V, 6 to 9W, Class B (CE108-27)
- ADVANCE Ballast, Magnetic, Rapid, 31W (RLCS-140-TP-W)
- RADIONIC HI-TECH Ballast, 8W, Instant Start (ISL468HTP)
- Elco Lighting Magnetic Ballasts