Shop All Electronic LED Drivers
Elco Lighting
Magnetic Low Voltage Dimmable LED Drivers
Mfr # DRVM24V300W
Zoro # G504101101
product price: $312.56
/ea
Free Shipping & Returns
$312.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 24V
- Environmental Rating Damp Location Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # DRVM24V300W
- Zoro # G504101101
- UPC # 633999597192
- Country of Origin China
- Category Electronic LED Drivers
Details
Output Voltage | 24V |
Environmental Rating | Damp Location Rated |
Description
For tape lights and general applications
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 18858 replacement light bulb lamp (18858 SYLVANIA)
- RECYCLEPAK Bulk Lamp Recycling Kit (SUPPLY-144-SWS)
- ILC Replacement for Bulbrite 776607 replacement light bulb lamp (776607 BULBRITE)
- ILC Replacement for Philips F25t8/tl841/alto LED Replacement replacement light bulb lamp (F25T8/TL841/ALTO LED REPLACEMENT PHILIPS)
- ELCO LIGHTING Low Voltage Magnetic LED Drivers (DRVM24V60W)
- ELCO LIGHTING LED Puck Lights Driver (DRV3W)
- ELCO LIGHTING LED Puck Lights Driver (DRV9W)
- ELCO LIGHTING Magnetic Low Voltage Dimmable LED Drivers (DRVM12V150W)
- ELCO LIGHTING 0-10V Dimmable Driver (DRV96W-10)
- FULHAM LED Emergency Driver, 10.7W, 15.3x2.6x1.5" (FHSCPUNV10.7WL)
- DIODE LED LO-PRO Jct Box Driver Combo -12V DC Constant Volt Driver, Class 2, 20W (DI-0904-LPS)
- Elco Lighting Electronic LED Drivers