Shop All Electronic LED Drivers
Elco Lighting
Magnetic Low Voltage Dimmable LED Drivers
Mfr # DRVM24V100W
Zoro # G004101106
product price: $163.73
/ea
Free Shipping & Returns
$163.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 24V
- Environmental Rating Damp Location Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # DRVM24V100W
- Zoro # G004101106
- UPC # 633999597109
- Country of Origin China
- Category Electronic LED Drivers
Details
Output Voltage | 24V |
Environmental Rating | Damp Location Rated |
Description
For tape lights and general applications
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8.8 Watt A19 LED Lamp - 2700K - Medium Base - 220 Degree Beam Angle - 120-277 Volts (S28914)
- MAXIM Linear LED 1-Light 7" Wide Bronze Outdoor Wall Sconce (55538WTBZ)
- ELCO LIGHTING LED Stein™ Track Fixture (ET617CT3DW)
- WERMA Conduit Base (97584091)
- ELCO LIGHTING 0-10V Dimmable Driver (DRV96W-10)
- ELCO LIGHTING Low Voltage Magnetic LED Drivers (DRVM24V60W)
- ELCO LIGHTING LED Puck Lights Driver (DRV3W)
- ELCO LIGHTING Magnetic Low Voltage Dimmable LED Drivers (DRVM12V150W)
- DIODE LED DC Constant Voltage Driver, Class 2, 60W, 12V (DI-0906)
- LITHONIA LIGHTING LED Emergency Driver, 120 to 277VAC, 8 W (LEM08 A M6)
- ADVANCE LED Driver, 120 to 277VAC, 215VDC (913701269302)
- Elco Lighting Electronic LED Drivers