Shop All Electronic LED Drivers
Elco Lighting
Low Voltage Magnetic LED Drivers
Mfr # DRVM24V60W
Zoro # G604101056
product price: $130.65
/ea
Free Shipping & Returns
$130.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 24V
- Environmental Rating Damp Location Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # DRVM24V60W
- Zoro # G604101056
- UPC # 633999596898
- Country of Origin China
- Category Electronic LED Drivers
Details
Output Voltage | 24V |
Environmental Rating | Damp Location Rated |
Description
For tape lights and general applications
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE2PK 40W WHT Fan Bulb (71394)
- SATCO Bulb, Incandescent, 60W, G25, Medium Base, Globe Light (S3862)
- FEIT ELECTRIC LED G25 E26 SW 40W 3PK (G2540W927CAFL3R)
- ILC Replacement for Osram Sylvania Dulux S 9w/41k replacement light bulb lamp 2 Pack (DULUX S 9W/41K OSRAM SYLVANIA)
- ELCO LIGHTING 0-10V Dimmable Driver (DRV96W-10)
- ELCO LIGHTING LED Puck Lights Driver (DRV3W)
- ELCO LIGHTING LED Puck Lights Driver (DRV9W)
- ELCO LIGHTING Low Voltage Magnetic LED Drivers (DRVM12V60W)
- ELCO LIGHTING Magnetic Low Voltage Dimmable LED Drivers (DRVM12V150W)
- FULHAM Mirco AC Emergency Inverter (FHUPS1-UNV-25L-SD)
- DIODE LED VLM Constant Voltage Driver - 48V, 60W (VLM60W-48)
- Elco Lighting Electronic LED Drivers