Shop All Electronic LED Drivers
Elco Lighting
Low Voltage Magnetic LED Drivers
Mfr # DRVM12V40W
Zoro # G104100993
product price: $114.11
/ea
Free Shipping & Returns
$114.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 12V
- Environmental Rating Damp Location Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # DRVM12V40W
- Zoro # G104100993
- UPC # 633999596775
- Country of Origin China
- Category Electronic LED Drivers
Details
Output Voltage | 12V |
Environmental Rating | Damp Location Rated |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Natural White LED Bulb For Dry/Damp Appl (LED-PK100DD-N)
- STREAMLIGHT Industrial Headlamp, 235 Lumens, LED (61424)
- SIGNIFY Linear LED Bulb, 14.5 W, 4 ft L, White (14.5T8/MAS/48-840/MF21/P/DIM 25/1)
- FEIT ELECTRIC LED, 2.3 W, T4, 2-Pin (G8) (BP25G8/830/LED)
- ELCO LIGHTING Low Voltage Magnetic LED Drivers (DRVM24V60W)
- ELCO LIGHTING 0-10V Dimmable Driver (DRV96W-10)
- ELCO LIGHTING LED Puck Lights Driver (DRV3W)
- ELCO LIGHTING Magnetic Low Voltage Dimmable LED Drivers (DRVM12V150W)
- KEYSTONE 22W Constant Current LED Driver, KTLD-22-UV-600-VDIM-L7 (KTLD-22-UV-600-VDIM-L7)
- DIODE LED Electric Dimmable Driver, 24V - 60W (DI-TD-24V-60W)
- KEYSTONE 12W Dimmable SmartCurrent Preprogrammed LED Driver, KTLD-12-UV-SC500-56-VDIM-AF1 (KTLD-12-UV-SC500-56-VDIM-AF1)
- Elco Lighting Electronic LED Drivers