Shop All Electronic LED Drivers
Elco Lighting
Low Voltage Magnetic LED Drivers
Mfr # DRVM12V20W
Zoro # G004101014
product price: $97.58
/ea
Free Shipping & Returns
$97.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 12V
- Environmental Rating Damp Location Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # DRVM12V20W
- Zoro # G004101014
- UPC # 633999596744
- Country of Origin China
- Category Electronic LED Drivers
Details
Output Voltage | 12V |
Environmental Rating | Damp Location Rated |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 7W, 3000K, 120V, Opaque, GU5.3, MR16, PK 2 (S21742)
- ILC Replacement for First Street Full Spectrum Floor Lamp replacement light bulb lamp (FULL SPECTRUM FLOOR LAMP FIRST STREET)
- ILC Replacement for GE General Electric G.E 200par46/3mfl 130v replacement light bulb lamp (200PAR46/3MFL 130V GE GENERAL ELECTRIC G.E)
- POWEROPTIX Flashlight Pocket Size LED 200 Lumens (032-94740)
- ELCO LIGHTING LED Puck Lights Driver (DRV3W)
- ELCO LIGHTING 0-10V Dimmable Driver (DRV96W-10)
- ELCO LIGHTING Magnetic Low Voltage Dimmable LED Drivers (DRVM12V150W)
- ELCO LIGHTING Low Voltage Magnetic LED Drivers (DRVM24V60W)
- ELCO LIGHTING LED Puck Lights Driver (DRV9W)
- ADVANCE LED Driver, 24 V, 20-80 W (LED120A0024V33F)
- IOTA LED Emerg. Driver, IOTA, 9-1/2"L, 2-3/8"W (ILB CP05 A M5)
- Elco Lighting Electronic LED Drivers