Shop All Track Lighting Fixtures
Elco Lighting
Low Voltage LED Icicle™ Track Fixture
Mfr # ETLD534B
Zoro # G304095952
product price: $58.34
/ea
$58.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimmable Triac
- Fixture Wattage 50 W
- Voltage 12V
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ETLD534B
- Zoro # G304095952
- UPC # 633999284627
- Country of Origin China
- Category Track Lighting Fixtures
Details
Dimmable | Triac |
Fixture Wattage | 50 W |
Voltage | 12V |
Finish | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA LED8.5A19F83510YVRP (79702)
- JESCO STAINLESS STEEL MOUNTING CLIP-VERTICLE/HORIZONTAL for SG-LED/SGA-LED (SG-MC-VH)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 12 to 90VDC, Depth: 4 in (M490-LED DCB)
- FEIT ELECTRIC LED DIM T8 E12 40W SW (T8C/CL/VG/CALED)
- ELCO LIGHTING Line Voltage GU10 Monopoint Fixture (ET1728W)
- ELCO LIGHTING 120V Line Voltage Mini Universal Track Fixture (ET647B)
- ELCO LIGHTING Line Voltage Bowen™ Track Fixture (ET1626N)
- ELCO LIGHTING LED Pipe™ Wall Wash Track Fixture (ETW43CT3W)
- ELCO LIGHTING Line Voltage Swivel™ Track Fixture (ET1604B)
- ELCO LIGHTING LED Gordian™ Track Fixture (ET620CT3DW)
- ELCO LIGHTING LED Cleat™ Track Fixture (ET62530DW)
- Elco Lighting Track Lighting Fixtures