Shop All Track Lighting Fixtures
Elco Lighting
Low Voltage LED Cylinder™ Track Fixture
Mfr # ETLD528B
Zoro # G704095743
product price: $61.25
/ea
$61.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Voltage 12V
- Dimmable Triac
- Fixture Wattage 50 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ETLD528B
- Zoro # G704095743
- UPC # 633999284566
- Country of Origin China
- Category Track Lighting Fixtures
Details
Finish | Black |
Voltage | 12V |
Dimmable | Triac |
Fixture Wattage | 50 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pll 18w8404p replacement light bulb lamp (PL-L 18W/840/4P PHILIPS)
- WESTGATE SCX-4FT-40W-MCT4-DSCX SUPERIOR ARCHITECTURAL SERIES (SCX-4FT-40W-MCT4-D)
- DIODE LED 100 LED Tape Light 24V 3500K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC1MD60-3500)
- DIODE LED DC Constant Voltage Driver, Class 2, 35W, 24V (DI-0970)
- ELCO LIGHTING LED Stein™ Track Fixture (ET616CT3DW)
- ELCO LIGHTING Electronic Low Voltage Studio Track Fixture (ET558W)
- ELCO LIGHTING Electronic Low Voltage Soft Square Track Fixture (ET532B)
- ELCO LIGHTING 120V Line Voltage Flat Back Cylinder Track Fixture (ET650W)
- ELCO LIGHTING 120V Line Voltage Par Classic Track Fixture (ET694C)
- ELCO LIGHTING LED Pipe™ Wall Wash Track Fixture (ETW43CT3W)
- JOHNSON JOHNNY SQUARE 4-1/2"" (1904-0450)
- Elco Lighting Track Lighting Fixtures