Shop All LED Under Cabinet Lighting
Elco Lighting
Lotus™ LED Undercabinet Light
Mfr # EUB48L40BZ
Zoro # G404100266
Free Shipping & Returns
$82.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 4000 K
- Lumens 1450 lm
- Voltage 120V
- Dimmable Triac/ELV
- Finish Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # EUB48L40BZ
- Zoro # G404100266
- UPC # 633999002931
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Color Temperature | 4000 K |
Lumens | 1450 lm |
Voltage | 120V |
Dimmable | Triac/ELV |
Finish | Bronze |
Max. Fixture Wattage | 19.5 W |
Lamp Type | LED |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Emergency Light, LED, 120/277, White, 1.5W (EU2L M12)
- HALO Shallow Full Cone Reflector, 6121 (6121WH)
- ELCO LIGHTING LED Medium Wall Packs (EWP70M50)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B332I277Rh (B332I277RH)
- ELCO LIGHTING LED Undercabinet Lightbar Accessories (EUDCL2)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB29L40BZ)
- ELCO LIGHTING SAGE LED Undercabinet Lightbar (EUD3630W)
- ELCO LIGHTING LED Adjustable Undercabinet Lights Accessories (EUMC24)
- ELCO LIGHTING Tansy™ LED Undercabinet Lights (EUM34W)
- ELCO LIGHTING LED Undercabinet Lightbars (EUD12WW)
- ELCO LIGHTING Lotus II™ LED Undercabinet Light (EU3T08W)
- Elco Lighting LED Under Cabinet Lighting