Shop All LED Under Cabinet Lighting
Elco Lighting
Lotus™ LED Undercabinet Light
Mfr # EUB48L30W
Zoro # G604100233
product price: $125.93
/ea
Free Shipping & Returns
$125.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
- Voltage 120V
- Dimmable Triac/ELV
- Max. Fixture Wattage 19.5 W
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EUB48L30W
- Zoro # G604100233
- UPC # 633999001774
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Finish | White |
Voltage | 120V |
Dimmable | Triac/ELV |
Max. Fixture Wattage | 19.5 W |
Lamp Type | LED |
Color Temperature | 2700 K, 3000 K, 4000 K |
Lumens | 1450 lm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Metal Baffle, 5001 (5001SN)
- PELICAN Lamp, Module, Xenon (8040-350-000)
- SUREFIRE Dual Output Flashlight, 600lm (G2X-D-FG)
- ILC Replacement for Light Bulb / Lamp Hr100a38/a23 replacement light bulb lamp (HR100A38/A23 LIGHT BULB / LAMP)
- ELCO LIGHTING LED Undercabinet Lightbar Accessories (EUDCL2)
- ELCO LIGHTING Tansy™ LED Undercabinet Lights (EUM31W)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBCRD)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB12L30BZ)
- ELCO LIGHTING LED Undercabinet Lightbars (EUD12WW)
- ELCO LIGHTING Tansy™ LED Undercabinet Lights (EUM34W)
- JESCO S601 series Switch Box with On/Off Switch (S601-SW)
- Elco Lighting LED Under Cabinet Lighting