Shop All LED Under Cabinet Lighting
Elco Lighting
Lotus™ LED Undercabinet Light
Mfr # EUB42L30W
Zoro # G804100057
product price: $111.93
/ea
Free Shipping & Returns
$111.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Max. Fixture Wattage 17 W
- Lamp Type LED
- Color Temperature 2700 K, 3000 K, 4000 K
- Lumens 1400 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EUB42L30W
- Zoro # G804100057
- UPC # 633999030699
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Voltage | 120V |
Max. Fixture Wattage | 17 W |
Lamp Type | LED |
Color Temperature | 2700 K, 3000 K, 4000 K |
Lumens | 1400 lm |
Finish | White |
Dimmable | Triac/ELV |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Frost Glass Lens, 6150 (6150TBZ)
- LUMAPRO Rechargeable Hand Lamp, LED, 2.4W, Red, Blk (40KG16)
- FEIT ELECTRIC 3.3 W, BA10, Candelabra Screw (E12), PK6 (CFC40/927CA/FIL/6)
- BULBRITE 25 ft, 15-Socket (E12) String Light Kit w/Amber Marble Incandescent (G16.5) Bulbs, 25W, Wht (810132)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS45W)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBC12)
- ELCO LIGHTING Tansy™ LED Undercabinet Lights (EUM31W)
- ELCO LIGHTING LED Undercabinet Lightbar Accessories (EUDC22)
- ELCO LIGHTING Zinnia™ LED Undercabinet Lights (EUM43W)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB14L40BZ)
- MAXIM LIGHTING CounterMax 120V Slim 12 LED UC White Tunable (88951BZ)
- Elco Lighting LED Under Cabinet Lighting