Shop All LED Under Cabinet Lighting
Elco Lighting
Lotus™ LED Undercabinet Light
Mfr # EUB29L40BZ
Zoro # G104100979
$41.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 900 lm
- Lamp Type LED
- Finish Bronze
- Color Temperature 4000 K
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # EUB29L40BZ
- Zoro # G104100979
- UPC # 633999002856
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Lumens | 900 lm |
Lamp Type | LED |
Finish | Bronze |
Color Temperature | 4000 K |
Dimmable | Triac/ELV |
Voltage | 120V |
Max. Fixture Wattage | 12.2 W |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8.8 Watt A19 LED Lamp - 4000K - Medium Base - 220 Degree Beam Angle - 120-277 Volts (S28916)
- COLUMBIA LIGHTING Recessed Troffer, 22.6W, 2800 lm, 23-7/8" L (LCAT22-40LWG-EDU)
- SUNLITE 50-Foot Commercial-Grade Cage Light String, 5 Medium Base Sockets E26, Yellow 50Ft (04223-SU)
- ELCO LIGHTING Pex™ 3 Trimless Smooth Reflector Trim" (EL3SFR)
- ELCO LIGHTING SAGE LED Undercabinet Lightbar (EUD3630W)
- ELCO LIGHTING Outdoor 120V LED Rope Light (EDU2LEDCW150)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS41W)
- ELCO LIGHTING Flax™ LED Adjustable Undercabinet Lights (EUM21W)
- ELCO LIGHTING LED Adjustable Undercabinet Lights Accessories (EUMC36)
- ELCO LIGHTING 2 Wire 110/120V Duralight™ (EDU2RD)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB11L40W)
- Elco Lighting LED Under Cabinet Lighting