Shop All LED Under Cabinet Lighting
Elco Lighting
Lotus™ LED Undercabinet Light
Mfr # EUB29L30W
Zoro # G704100980
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Fixture Wattage 12.2 W
- Lamp Type LED
- Voltage 120V
- Finish White
- Lumens 900 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EUB29L30W
- Zoro # G704100980
- UPC # 633999001699
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Max. Fixture Wattage | 12.2 W |
Lamp Type | LED |
Voltage | 120V |
Finish | White |
Lumens | 900 lm |
Dimmable | Triac/ELV |
Color Temperature | 2700 K, 3000 K, 4000 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Fluorescent Compact, Cfl Quad Twin, Replacement For Donsbulbs, Plc15mm-28W/27 (PLC15MM-28W/27)
- CANARM Outdoor Light, 2 Light, 60W, 4.25x11.75x6" (IOL282BK)
- ILC Replacement for Light Bulb / Lamp 29893ose replacement light bulb lamp (29893OSE LIGHT BULB / LAMP)
- EVOLVE LED Wall Pack, 4000 lm, 27W, Type IV (EWLS02040AF750N1FMDKBZ)
- ELCO LIGHTING 2 Wire 110/120V Duralight™ (EDU2)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBJBX)
- ELCO LIGHTING Outdoor 120V LED Rope Light (EDU2LEDCW150)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBC03)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB14L40BZ)
- ELCO LIGHTING Tansy™ LED Undercabinet Lights (EUM34W)
- JESCO S601 series 8 inch LED Slim Stix Linkable 4000K (S601-08/40)
- Elco Lighting LED Under Cabinet Lighting