Shop All LED Under Cabinet Lighting
Elco Lighting
Lotus™ LED Undercabinet Light
Mfr # EUB29L30BZ
Zoro # G504100951
product price: $41.58
/ea
$41.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Max. Fixture Wattage 12.2 W
- Color Temperature 3000 K
- Finish Bronze
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EUB29L30BZ
- Zoro # G504100951
- UPC # 633999002832
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Voltage | 120V |
Max. Fixture Wattage | 12.2 W |
Color Temperature | 3000 K |
Finish | Bronze |
Lamp Type | LED |
Lumens | 900 lm |
Dimmable | Triac/ELV |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Use Batt Container, 9.75"Lx7.75"Wx9.625"H (DRM136)
- ELCO LIGHTING 2 LED Round Baffle" (ERT214CT5W)
- NUVO 8 ft., Track, Black Finish (TR123)
- ILC Replacement For SATCO S7945 LED BASE TYPE E14 3PK (3PAK:WX-LSVJ-7)
- ELCO LIGHTING LED Undercabinet Lightbar Accessories (EUDC21)
- ELCO LIGHTING LED Undercabinet Lightbar Accessories (EUDCL2)
- ELCO LIGHTING Outdoor 120V LED Rope Light (EDU2LEDCW150)
- ELCO LIGHTING LED Undercabinet Light Accessories (EUDCS31)
- ELCO LIGHTING Zinnia™ LED Undercabinet Lights (EUM45W)
- ELCO LIGHTING Zinnia™ LED Undercabinet Lights (EUM43W)
- JESCO SLEEK LED 48" 4000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-48/40-W-SW)
- Elco Lighting LED Under Cabinet Lighting