Shop All LED Under Cabinet Lighting
Elco Lighting
Lotus™ LED Undercabinet Light
Mfr # EUB18L30W
Zoro # G304100557
product price: $54.53
/ea
$54.53
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Finish White
- Dimmable Triac/ELV
- Lamp Type LED
- Max. Fixture Wattage 9.2 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EUB18L30W
- Zoro # G304100557
- UPC # 633999029051
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Voltage | 120V |
Finish | White |
Dimmable | Triac/ELV |
Lamp Type | LED |
Max. Fixture Wattage | 9.2 W |
Lumens | 650 lm |
Color Temperature | 2700 K, 3000 K, 4000 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Zeiss Axiovert 100 Halogen replacement light bulb lamp (AXIOVERT 100 HALOGEN ZEISS)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-75-UV-PS1700-42-VDIM-LM2)
- LUMAPRO Mini LED Bulb, LMF12, 0.2W, T1 3/4, 12V (LMF12-W)
- ILB GOLD B50Ct Ballast Compact Fluorescent (B50CT)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS45W)
- ELCO LIGHTING Lotus II™ LED Undercabinet Light (EU3T16W)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB36L40BZ)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB14L30W)
- ELCO LIGHTING LED Undercabinet Light Accessories (EUDCS31)
- ELCO LIGHTING Flax™ LED Adjustable Undercabinet Lights (EUM21W)
- AFX Elena 22-in. LED Undercabinet, White (ELNU22WH)
- Elco Lighting LED Under Cabinet Lighting