Shop All LED Under Cabinet Lighting
Elco Lighting
Lotus™ LED Undercabinet Light
Mfr # EUB18L30BZ
Zoro # G104100672
product price: $34.93
/ea
$34.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Fixture Wattage 9.2 W
- Voltage 120V
- Color Temperature 3000 K
- Dimmable Triac/ELV
- Finish Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EUB18L30BZ
- Zoro # G104100672
- UPC # 633999029297
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Max. Fixture Wattage | 9.2 W |
Voltage | 120V |
Color Temperature | 3000 K |
Dimmable | Triac/ELV |
Finish | Bronze |
Lumens | 650 lm |
Lamp Type | LED |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8 Watt T9 LED Lamp, Frost, Medium Base, 90 CRI, 2700K, 120 Volts (S21356)
- SURE-LITES Plastic Remote, 25 Cover, Single Hd, Wh (SRP25WH)
- JUNO LIGHTING TC1 4-in. New Construction Non IC Housin (TC1)
- MAXLITE LED, 6 W, A19, 2-Pin (GU24) (E6A19GUDLED40/G8S1)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBC03)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBC12)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB29L40BZ)
- ELCO LIGHTING Zinnia™ LED Undercabinet Lights (EUM41BZ)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB14L40BZ)
- ELCO LIGHTING LED Adjustable Undercabinet Lights Accessories (EUMC24)
- JESCO SLEEK LED Adjustable 36" 3000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-36/30-W-SW)
- Elco Lighting LED Under Cabinet Lighting