Shop All LED Under Cabinet Lighting
Elco Lighting
Lotus™ LED Undercabinet Light
Mfr # EUB14L30W
Zoro # G204100770
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 480 lm
- Dimmable Triac/ELV
- Lamp Type LED
- Color Temperature 2700 K, 3000 K, 4000 K
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EUB14L30W
- Zoro # G204100770
- UPC # 633999001613
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Lumens | 480 lm |
Dimmable | Triac/ELV |
Lamp Type | LED |
Color Temperature | 2700 K, 3000 K, 4000 K |
Finish | White |
Voltage | 120V |
Max. Fixture Wattage | 7 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Motion-Sensing Hardwired LED White Security Floodlight (S105TFL850MOTWH)
- FEIT ELECTRIC LED TUBE LIGHT 22W T9 8 (FC8/3CCT/LED)
- FEIT ELECTRIC Cfl Bulb Pl Gx24Q-4 42W (PLT42E/41)
- SATCO Fluorescent (S8158)
- ELCO LIGHTING Flax™ LED Adjustable Undercabinet Lights (EUM21W)
- ELCO LIGHTING Lotus II™ LED Undercabinet Light (EU3T32W)
- ELCO LIGHTING Lotus II™ LED Undercabinet Light (EU3T12W)
- ELCO LIGHTING Zinnia™ LED Undercabinet Lights (EUM43W)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBJBXBZ)
- ELCO LIGHTING LED Undercabinet Light Accessories (EUDCS31)
- JESCO 2 ft Power Cord for SG-LED/SGA-LED (SG-PC24-WH)
- Elco Lighting LED Under Cabinet Lighting