Shop All LED Under Cabinet Lighting
Elco Lighting
Lotus™ LED Undercabinet Light
Mfr # EUB14L30BZ
Zoro # G204100619
product price: $30.73
/ea
$30.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bronze
- Color Temperature 3000 K
- Max. Fixture Wattage 7 W
- Voltage 120V
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EUB14L30BZ
- Zoro # G204100619
- UPC # 633999002757
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Finish | Bronze |
Color Temperature | 3000 K |
Max. Fixture Wattage | 7 W |
Voltage | 120V |
Dimmable | Triac/ELV |
Lamp Type | LED |
Lumens | 480 lm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Yellow No Led Tactical Handheld Flashlight, 200 lm (KE-FL45)
- ILB GOLD Fluorescent Ballast, Replacement For Advance, Rcn-4S32-Sc (RCN-4S32-SC)
- METALUX Fpanel Surface Mount Kit Accessory, 2X2 (FPSURF22)
- ILC Replacement for Philips 6S6 120-130v replacement light bulb lamp, 10PK (6S6 120-130V PHILIPS)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB11L40BZ)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB29L30BZ)
- ELCO LIGHTING Lotus II™ LED Undercabinet Light (EU3T32W)
- ELCO LIGHTING 2 Wire 110/120V Duralight™ (EDU2RD)
- ELCO LIGHTING SAGE LED Undercabinet Lightbar (EUD3530W)
- ELCO LIGHTING LED Adjustable Undercabinet Lights Accessories (EUMC36)
- MAXIM LIGHTING CounterMax 120V Slim 12 LED UC White Tunable (88951BZ)
- Elco Lighting LED Under Cabinet Lighting