Shop All LED Under Cabinet Lighting
Elco Lighting
Lotus™ LED Undercabinet Light
Mfr # EUB12L30BZ
Zoro # G104100696
product price: $26.53
/ea
$26.53
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimmable Triac/ELV
- Lamp Type LED
- Color Temperature 2700 K, 3000 K, 4000 K
- Max. Fixture Wattage 6 W
- Finish Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EUB12L30BZ
- Zoro # G104100696
- UPC # 633999029273
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Dimmable | Triac/ELV |
Lamp Type | LED |
Color Temperature | 2700 K, 3000 K, 4000 K |
Max. Fixture Wattage | 6 W |
Finish | Bronze |
Voltage | 120V |
Lumens | 400 lm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Par Metal Step Baffle, 5010 (5010W)
- BAYCO LIGHT BULB CHANGER 7 pc KIT (BYLBC-600SDLBD)
- HALO Gimbal 25° Tilt, Self-Flange, 5165 (5165BK)
- ALERA Clamp-On, 3 Diopter LED Desktop Magnifier, 6.88"w x 16.63"d x 16.75"h (ALELEDM765B)
- ELCO LIGHTING LED Undercabinet Lightbars (EUD14CW)
- ELCO LIGHTING Tansy™ LED Undercabinet Lights (EUM34W)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBC24)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB11L30BZ)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBJBXBZ)
- ELCO LIGHTING Outdoor 120V LED Rope Light (EDU2LEDCW150)
- ELCO LIGHTING SAGE LED Undercabinet Lightbar (EUD3530W)
- Elco Lighting LED Under Cabinet Lighting