Shop All LED Under Cabinet Lighting
Elco Lighting
Lotus II™ LED Undercabinet Light
Mfr # EU3T32W
Zoro # G004100772
product price: $69.38
/ea
$69.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 1100 lm
- Lamp Type LED
- Max. Fixture Wattage 18 W
- Voltage 120V
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EU3T32W
- Zoro # G004100772
- UPC # 633999042272
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Lumens | 1100 lm |
Lamp Type | LED |
Max. Fixture Wattage | 18 W |
Voltage | 120V |
Finish | White |
Color Temperature | 2700 K, 3000 K, 3500 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Aqua Treatment Service Gds-8 replacement light bulb lamp (GDS-8 AQUA TREATMENT SERVICE)
- PELICAN Yellow No Led Industrial Handheld Flashlight, 160 lm (3315C)
- SUREFIRE Black Rechargeable 18650, 1,500 lm lm (FURY-IB-DF)
- WESTINGHOUSE Ceiling Medallion 10In, Victorian Molded Plastic White Finish (7702700)
- ELCO LIGHTING LED Adjustable Undercabinet Lights Accessories (EUMC36)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBC12)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBC24)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB11L40BZ)
- ELCO LIGHTING SAGE LED Undercabinet Lightbar (EUD3230W)
- ELCO LIGHTING LED Undercabinet Lightbar Accessories (EUDCL1)
- PROGRESS LIGHTING LED Undercabinet (P700001-028-30)
- Elco Lighting LED Under Cabinet Lighting