Shop All LED Under Cabinet Lighting
Elco Lighting
Lotus II™ LED Undercabinet Light
Mfr # EU3T24W
Zoro # G304100991
product price: $69.39
/ea
$69.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
- Lumens 850 lm
- Max. Fixture Wattage 14 W
- Color Temperature 2700 K, 3000 K, 3500 K
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EU3T24W
- Zoro # G304100991
- UPC # 633999042258
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Finish | White |
Lumens | 850 lm |
Max. Fixture Wattage | 14 W |
Color Temperature | 2700 K, 3000 K, 3500 K |
Voltage | 120V |
Lamp Type | LED |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Rechargeable 7,000 Lumen Handheld Flashlight and Power Bank (NEB-FLT-1039)
- ECCO Heavy Duty LED Driving Light, EW2604 (EW2604)
- WESTGATE LSL-8FT-80W-50K-D-A8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-80W-50K-D-A)
- ILC Replacement for PQL 100a19/rough Service replacement light bulb lamp, 2PK (100A19/ROUGH SERVICE PQL)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS43W)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBC12)
- ELCO LIGHTING 2 Wire 110/120V Duralight™ (EDU2RD)
- ELCO LIGHTING LED Undercabinet Lightbars (EUD11CW)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB48L40BZ)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBJBX)
- MAXIM LIGHTING CounterMax 120V Slim 18 LED UC White Tunable (88952BZ)
- Elco Lighting LED Under Cabinet Lighting