Shop All Track Lighting Fixtures
Elco Lighting
Line Voltage Swivel™ Track Fixture
Mfr # ET1604B
Zoro # G704100454
product price: $16.10
/ea
$16.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Wattage 50 W
- Finish Black
- Dimmable Triac/ELV
- Voltage 120V
- Lamp Type GU10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ET1604B
- Zoro # G704100454
- UPC # 633999235063
- Country of Origin China
- Category Track Lighting Fixtures
Details
Fixture Wattage | 50 W |
Finish | Black |
Dimmable | Triac/ELV |
Voltage | 120V |
Lamp Type | GU10 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE 30 W R20 Spotlight Incandescent Bulb E26 (Medium) White (03654)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 23W, 3200 lm (FEML483000LMIMAFLWD MVOLT GZ10 50K 80CRI)
- WESTINGHOUSE Bulb 35W T4 12V Halogen (04745)
- EXO Frosted Replacement Glass Globe, 5" Lx5"W (VGL-FG)
- ELCO LIGHTING LED Cleat™ Track Fixture (ET62530DW)
- ELCO LIGHTING Low Voltage LED Icicle™ Track Fixture (ETLD534B)
- ELCO LIGHTING LED Gordian™ Track Fixture (ET620CT3DW)
- ELCO LIGHTING Line Voltage GU10 Monopoint Fixture (ET1728BZ)
- ELCO LIGHTING Line Voltage Bowen™ Track Fixture (ET1626B)
- ELCO LIGHTING Miniature Track Lights Double Wedge Base Socket (ET2102W)
- ELCO LIGHTING 120V Line Voltage Gimbal Ring Track Fixture (ET629B)
- Elco Lighting Track Lighting Fixtures