Shop All Track Lighting Fixtures
Elco Lighting
Line Voltage Knute™ Track Fixture
Mfr # ET1687N
Zoro # G804100903
original price:
$28.18
14% off
new price: $24.23
/ea
$24.23
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Wattage 50 W
- Dimmable Triac/ELV
- Finish Nickel
- Voltage 120V
- Lamp Type GU10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ET1687N
- Zoro # G804100903
- UPC # 633999001439
- Country of Origin China
- Category Track Lighting Fixtures
Details
Fixture Wattage | 50 W |
Dimmable | Triac/ELV |
Finish | Nickel |
Voltage | 120V |
Lamp Type | GU10 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 16W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16503)
- COLUMBIA LIGHTING LED Striplight Retrofit Kit, 96"L, 9500 lm (LSRK8-4W-40ML-FA-EDU)
- ILC Replacement for Satco S3368 replacement light bulb lamp, 4PK (S3368 SATCO)
- RAILHEAD GEAR Black No Led AAA, 500 lm (KE-FL68)
- ELCO LIGHTING 120V Line Voltage Flat Back Cylinder Track Fixture (ET634WW)
- ELCO LIGHTING LED Cleat™ Track Fixture (ET62530DW)
- ELCO LIGHTING Miniature Track Lights Mini Projector (ET2104W)
- ELCO LIGHTING LED Stein™ Track Fixture (ET617CT3DW)
- ELCO LIGHTING 120V Line Voltage Gimbal Ring Track Fixture (ET630B)
- ELCO LIGHTING LED Cleat™ Monopoint Track Fixture (ET579L35W)
- QUOIZEL Cambria Track Light (CMA1405BN)
- Elco Lighting Track Lighting Fixtures