Elco Lighting

Line Voltage GU10 Monopoint Fixture


product price: $40.91
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Finish White
  • Voltage 120V
  • Fixture Wattage 50 W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Finish White
Voltage 120V
Fixture Wattage 50 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.