Shop All Track Lighting Fixtures
Elco Lighting
Line Voltage Bowen™ Track Fixture
Mfr # ET1626W
Zoro # G604100745
product price: $18.13
/ea
$18.13
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimmable Triac/ELV
- Lamp Type GU10
- Fixture Wattage 50 W
- Voltage 120V
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ET1626W
- Zoro # G604100745
- UPC # 633999235155
- Country of Origin China
- Category Track Lighting Fixtures
Details
Dimmable | Triac/ELV |
Lamp Type | GU10 |
Fixture Wattage | 50 W |
Voltage | 120V |
Finish | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMAS Recessed Matte White (TR18W)
- ILC Replacement for Osram Sylvania Mb1x20/120ph/tp (MB1X20/120PH/TP OSRAM SYLVANIA)
- LUMARK Switch Hardwired LED Bronze Security Wall Light (WPMLED10B)
- WESTINGHOUSE Pendant 60W Mini Turn Knob Nolan ORB Open Metal Cage Shade (6323600)
- ELCO LIGHTING Electronic Low Voltage Pinch Back Track Fixture (ET547N)
- ELCO LIGHTING LED Distell™ Wall Wash Track Fixture (ETW4040W)
- ELCO LIGHTING Electronic Low Voltage Cylinder Track Fixture (ET528CP)
- ELCO LIGHTING Line Voltage Garda™ Track Fixture (ET1628W)
- ELCO LIGHTING 120V Line Voltage Universal Track Fixture (ET641B)
- ELCO LIGHTING Two Circuit Track (EC008B)
- ELCO LIGHTING Line Voltage GU10 Monopoint Fixture (ET1728BZ)
- Elco Lighting Track Lighting Fixtures