Shop All Track Lighting Fixtures
Elco Lighting
Line Voltage Bowen™ Track Fixture
Mfr # ET1626N
Zoro # G304100465
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Wattage 50 W
- Lamp Type GU10
- Dimmable Triac/ELV
- Voltage 120V
- Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ET1626N
- Zoro # G304100465
- UPC # 633999289158
- Country of Origin China
- Category Track Lighting Fixtures
Details
Fixture Wattage | 50 W |
Lamp Type | GU10 |
Dimmable | Triac/ELV |
Voltage | 120V |
Finish | Nickel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCETON TEC Yellow No Led Industrial Handheld Flashlight, 150 lm (LG2-NY)
- SATCO 26W T2 LED Light Bulb - Medium Base - White Finish (S7231)
- GOOD EARTH LIGHTING Led Bar 24in Direct 690l Dimm (UC1061-WH1-24LF0-)
- LITHONIA LIGHTING LED Emergency Light (EU2C HO M6)
- ELCO LIGHTING Electronic Low Voltage Soft Square Track Fixture (ET532B)
- ELCO LIGHTING LED Pipe™ Wall Wash Track Fixture (ETW43CT3W)
- ELCO LIGHTING LED Distell™ Wall Wash Track Fixture (ETW4040W)
- ELCO LIGHTING LED Tarbuck™ Linear Track Fixtures (ETL2140W)
- ELCO LIGHTING Electronic Low Voltage Cylinder Track Fixture (ET528CP)
- ELCO LIGHTING Electronic Low Voltage Cylinder Track Fixture (ET528-75B)
- ELCO LIGHTING 120V Line Voltage Universal Track Fixture (ET641B)
- Elco Lighting Track Lighting Fixtures