Shop All Track Lighting Fixtures
Elco Lighting
Line Voltage Bowen™ Track Fixture
Mfr # ET1626B
Zoro # G504100395
$18.13
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Wattage 50 W
- Lamp Type GU10
- Finish Black
- Dimmable Triac/ELV
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # ET1626B
- Zoro # G504100395
- UPC # 633999235124
- Country of Origin China
- Category Track Lighting Fixtures
Details
Fixture Wattage | 50 W |
Lamp Type | GU10 |
Finish | Black |
Dimmable | Triac/ELV |
Voltage | 120V |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 14 ft, 10-Socket Decorative String Light Kit with E12 Base (Bulbs not Included), Black, 2PK (861942)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 425 lm lm (75813)
- ILC Replacement for Light Bulb / Lamp 100a19/if 130v replacement light bulb lamp, 10PK (100A19/IF 130V LIGHT BULB / LAMP)
- SATCO Type A A19 E26 (Medium) LED Bulb Natural Light 60 W , 4PK (S39597)
- ELCO LIGHTING Low Voltage LED Cylinder™ Track Fixture (ETLD528B)
- ELCO LIGHTING LED Uni™ Track Fixture (ET62730DB)
- ELCO LIGHTING Miniature Track Lights Festoon Base with Adjustable Reflector (ET2103B)
- ELCO LIGHTING Electronic Low Voltage Cylinder Track Fixture (ET528G)
- ELCO LIGHTING Electronic Low Voltage Clasp Accent Light with Stem Extension Track Fixture (ET534-12W)
- ELCO LIGHTING 120V Line Voltage Gimbal Ring Track Fixture (ET631W)
- NUVO 1-Light, PAR30, Track Head, Gimbal Ring, Brushed Nickel Finish (TH301)
- Elco Lighting Track Lighting Fixtures