Shop All Track Lighting Fixtures
Elco Lighting
Line Voltage Arbor™ Track Fixture
Mfr # ET1630W
Zoro # G804100477
original price:
$25.78
13% off
new price: $22.34
/ea
$22.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type GU10
- Fixture Wattage 50 W
- Finish White
- Voltage 120V
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ET1630W
- Zoro # G804100477
- UPC # 633999289189
- Country of Origin China
- Category Track Lighting Fixtures
Details
Lamp Type | GU10 |
Fixture Wattage | 50 W |
Finish | White |
Voltage | 120V |
Dimmable | Triac/ELV |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Rechargeable Headlamp and Cap Light with 400 Lumen Turbo Mode (NEB-HLP-0011)
- ILC Replacement for Eliminator Lighting E-135 replacement light bulb lamp (E-135 ELIMINATOR LIGHTING)
- SYLVANIA Natural G16.5 E12 (Candelabra) LED Bulb Soft White 40 W , 2PK (40797)
- SIGNIFY LED Lamp, 14W, 2000 lm, 3000K (13T8/MAS/48-830/IF20/P/DIM 10/1)
- ELCO LIGHTING Miniature Track Lights Festoon Base with Adjustable Reflector (ET2103B)
- ELCO LIGHTING Electronic Low Voltage Louver Track Fixture (ET537B)
- ELCO LIGHTING LED Stein™ Track Fixture (ET616-27DB)
- ELCO LIGHTING Electronic Low Voltage Clasp Track Fixture (ET534-75B)
- ELCO LIGHTING Electronic Low Voltage Soft Square Track Fixture (ET532W)
- ELCO LIGHTING 120V Line Voltage Step Cylinder Track Fixture (ET637W)
- ELCO LIGHTING 120V Line Voltage Par Classic Track Fixture (ET694C)
- Elco Lighting Track Lighting Fixtures