Shop All Track Lighting Fixtures
Elco Lighting
LED Windsor™ Track Fixture
Mfr # ET74830W
Zoro # G904095895
product price: $48.54
/ea
$48.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 3000 K
- Voltage 120V
- Lamp Type LED
- Lumens 700 lm
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ET74830W
- Zoro # G904095895
- UPC # 633999126613
- Country of Origin Unknown
- Category Track Lighting Fixtures
Details
Color Temperature | 3000 K |
Voltage | 120V |
Lamp Type | LED |
Lumens | 700 lm |
Finish | White |
Beam Angle | 42° |
Fixture Wattage | 10 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Lamp, T12 Bulb Shape, 48"Max Length (F40DX ALTO 30PK)
- AFX Cass Sconce LED 18W 1800Lm 120V (CSSS0416L30D1BK)
- ILC Replacement for Philips 65br/fl60/ll replacement light bulb lamp (65BR/FL60/LL PHILIPS)
- ILC Replacement for Sylvania Lu50/eco replacement light bulb lamp (LU50/ECO SYLVANIA)
- ELCO LIGHTING Line Voltage Arbor™ Track Fixture (ET1630W)
- ELCO LIGHTING Electronic Low Voltage Studio Track Fixture (ET558W)
- ELCO LIGHTING LED Gordian™ Track Fixture (ET619CT3DW)
- ELCO LIGHTING 120V Line Voltage Step Cylinder Track Fixture (ET637W)
- ELCO LIGHTING 120V Line Voltage Par Classic Track Fixture (ET694G)
- ELCO LIGHTING LED Distell™ Wall Wash Track Fixture (ETW4040W)
- JUNO LIGHTING Track Fixture, Step Cylinder, 75W, 120V (R512 BLB BL)
- Elco Lighting Track Lighting Fixtures