Shop All Motion Sensor Lights and Kits
Elco Lighting
LED Wall Mount with Photocell
Mfr # EWM25W30
Zoro # G104100771
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI 80+
- Voltage 120/277V
- Max. Fixture Wattage 25 W
- Lumens 2600 lm
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # EWM25W30
- Zoro # G104100771
- UPC # 633999497348
- Country of Origin China
- Category Motion Sensor Lights and Kits
Details
CRI | 80+ |
Voltage | 120/277V |
Max. Fixture Wattage | 25 W |
Lumens | 2600 lm |
Lamp Type | LED |
Housing Finish | Dark Bronze |
Color Temperature | 3000 K |
Description
The LED wall mount fixture is designed for safety and security in residential, stairway, storage, and perimeter lighting applications. Features a photocell and a powerful LED array for maximum energy efficiency. For applications requiring 1600 to 2700 lumens.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 2 Light 8 in. Flush Mount Medium Crystal White Drum White (SF77-098)
- ADVANCE LED Driver, 24 V, 24-48 W (LEDINTA2000C24DO)
- FEIT ELECTRIC PL GX24Q3 4Pin LED Light Bulb Soft White 26 Watt Equivalence (BPPLT26E827LED)
- ENERGIZER Black No Led Industrial Handheld Flashlight, AA, 300 lm (TUF2AAPE)
- ELCO LIGHTING LED Wall Mount with Photocell (EWM17W30)
- ELCO LIGHTING LED Wall Mount with Photocell (EWM25W40)
- MAXSA INNOVATIONS Solar Powered LED Security Square Spotlight (44311)
- MAXSA INNOVATIONS Battery-Powered Motion-Activated Wall Sconce in Black (44219)
- COOPER LIGHTING Brz Motion Detect Head (MS180)
- HOUSE Battery-Powered Motion-Activated Outdoor Night-Light in White (HO100143)
- MAXSA INNOVATIONS Park Right Dual Garage Laser Park with Light (37314-RS)
- Elco Lighting Motion Sensor Lights and Kits