Shop All Motion Sensor Lights and Kits
Elco Lighting
LED Wall Mount with Photocell
Mfr # EWM17W30
Zoro # G204100732
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/277V
- Housing Finish Dark Bronze
- Color Temperature 3000 K
- Max. Fixture Wattage 17 W
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EWM17W30
- Zoro # G204100732
- UPC # 633999497287
- Country of Origin China
- Category Motion Sensor Lights and Kits
Details
Voltage | 120/277V |
Housing Finish | Dark Bronze |
Color Temperature | 3000 K |
Max. Fixture Wattage | 17 W |
Lamp Type | LED |
Lumens | 1900 lm |
CRI | 80+ |
Description
The LED wall mount fixture is designed for safety and security in residential, stairway, storage, and perimeter lighting applications. Features a photocell and a powerful LED array for maximum energy efficiency. For applications requiring 1600 to 2700 lumens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL ELECTRIC 48 in. 4,000 Lumens Integrated LED White Wraparound (WR4840K40LWL)
- ILC Replacement for Osram Sylvania G30t8/of replacement light bulb lamp (G30T8/OF OSRAM SYLVANIA)
- ILC Replacement for Ushio 3000335 replacement light bulb lamp (3000335 USHIO)
- GE LAMPS LED Lamp, PAR38, 18W, 3000K, 40deg., E26 (LED18D38OW383040)
- ELCO LIGHTING LED Wall Mount with Photocell (EWM25W40)
- MAXSA INNOVATIONS Battery-Powered Motion-Activated Outdoor Night-Light, Bronze, PK 10 (41042)
- MAXSA INNOVATIONS Park Right BallPark (37340)
- SUNLITE 12-Inch Round Mini Panel Motion Sensor, 18W, 1400 Lumens, 27K/30K/35K/40K/50K, 90 CRI, Dimmable, Wht (81329-SU)
- MR BEAMS Wireless Motion LED Step Light, PK2 (MB532)
- MR BEAMS/WIRELESS ENVIRONMENT LLC Wht 200L Spot Light (MB360XT-WHT-01-04)
- MR BEAMS Wireless Motion Sensing LED Step Light (MB530)
- Elco Lighting Motion Sensor Lights and Kits