Shop All Track Lighting Fixtures
Elco Lighting
LED Uni™ Track Fixture
Mfr # ET62730DB
Zoro # G804095803
original price:
$39.13
9% off
new price: $35.57
/ea
$35.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 3000 K
- Finish Black
- Lamp Type LED
- Lumens 600 lm
- Beam Angle 38°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ET62730DB
- Zoro # G804095803
- UPC # 633999034734
- Country of Origin China
- Category Track Lighting Fixtures
Details
Color Temperature | 3000 K |
Finish | Black |
Lamp Type | LED |
Lumens | 600 lm |
Beam Angle | 38° |
Voltage | 120V |
Fixture Wattage | 8 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Mini Straight Connector, Silver (R23 SL)
- HALO Hlb6 Led (HLB6099FS1EMWR)
- ILC Replacement for Spectroline Ble-480b replacement light bulb lamp, 2PK (BLE-480B SPECTROLINE)
- LIGHT EFFICIENT DESIGN LED Lamp, High/Low Bay Bulb Shape, 18619lm (LED-8030M40-MHBC)
- ELCO LIGHTING LED Gordian™ Track Fixture (ET620CT3DW)
- ELCO LIGHTING Electronic Low Voltage RoundBack Track Fixture (ET530B)
- ELCO LIGHTING LED Tarbuck™ Linear Track Fixtures (ETL2140B)
- ELCO LIGHTING Single Circuit Track (EP006B)
- ELCO LIGHTING 120V Line Voltage Par Classic Track Fixture (ET694C)
- ELCO LIGHTING Two Circuit Track (EC008B)
- ACCESS LIGHTING Viper, 5 Light Adjustable LED Track, Black Finish (52042LEDDLP-BL)
- Elco Lighting Track Lighting Fixtures