Shop All LED Under Cabinet Lighting
Elco Lighting
LED Undercabinet Lightbars
Mfr # EUD14WW
Zoro # G504095622
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 3000 K
- Standards Suitable for Wet Locations
- Lamp Type LED
- Max. Fixture Wattage 9.9 W
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EUD14WW
- Zoro # G504095622
- UPC # 633999770250
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Color Temperature | 3000 K |
Standards | Suitable for Wet Locations |
Lamp Type | LED |
Max. Fixture Wattage | 9.9 W |
Finish | Aluminum |
Voltage | 24V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Venture Lighting Mp70w/u/uvs/ps replacement light bulb lamp (MP70W/U/UVS/PS VENTURE LIGHTING)
- ILC Replacement for Bulbrite Li60t10 LED Replacement replacement light bulb lamp (LI60T10 LED REPLACEMENT BULBRITE)
- OMNIDRIVE X 24V LED Dimmable Driver, 200W, ELV, 0-10V, Class 2 Wet Loc Juction Box (DI-ODX-24V200W-J)
- ELCO LIGHTING Magnetic Transformers 120V and 277V to 12V or 277V to 120V (ETR12)
- ELCO LIGHTING Tansy™ LED Undercabinet Lights (EUM33BZ)
- ELCO LIGHTING 2 Wire 110/120V Duralight™ (EDU2BL)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB36L40BZ)
- ELCO LIGHTING Ixia™ LED Low Voltage Undercabinet Lightbar (EUN52W)
- ELCO LIGHTING LED Undercabinet Lightbars (EUD12WW)
- ELCO LIGHTING Outdoor 120V LED Rope Light (EDU2LEDCW150)
- RADIONIC HI-TECH LEDUnderCabFixtr, 22in, Plg/Direct, 710lm (UC22-3K-HL-UB)
- Elco Lighting LED Under Cabinet Lighting