Shop All LED Under Cabinet Lighting
Elco Lighting
LED Undercabinet Lightbars
Mfr # EUD12WW
Zoro # G704099918
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Suitable for Wet Locations
- Finish Aluminum
- Color Temperature 3000 K
- Lamp Type LED
- Max. Fixture Wattage 3.3 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EUD12WW
- Zoro # G704099918
- UPC # 633999770137
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Standards | Suitable for Wet Locations |
Finish | Aluminum |
Color Temperature | 3000 K |
Lamp Type | LED |
Max. Fixture Wattage | 3.3 W |
Voltage | 24V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Solar Powered Light, Mosquito / Insect Bug Zapper, LED/UV Radiation Outdoor Stake Landscape Fixture (498735NDG)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6/155V)
- BEGHELLI LED Vapor-tight Lighting Fixture (BS101LEDECO4HTHOWT35120-277V)
- VAXCEL Outland 10in Outdoor Pendant Light Iron (T0349)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS45W)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS43W)
- ELCO LIGHTING LED Undercabinet Lightbar Accessories (EUDC21)
- ELCO LIGHTING LED Adjustable Undercabinet Lights Accessories (EUMCS1)
- ELCO LIGHTING 2 Wire 110/120V Duralight™ (EDU2)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS47W)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V AC, Silver (ZX515-HL-3K)
- Elco Lighting LED Under Cabinet Lighting