Shop All LED Under Cabinet Lighting
Elco Lighting
LED Undercabinet Lightbars
Mfr # EUD11CW
Zoro # G304099844
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Aluminum
- Color Temperature 4000 K
- Standards Suitable for Wet Locations
- Lamp Type LED
- Max. Fixture Wattage 1.6 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EUD11CW
- Zoro # G304099844
- UPC # 633999770045
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Finish | Aluminum |
Color Temperature | 4000 K |
Standards | Suitable for Wet Locations |
Lamp Type | LED |
Max. Fixture Wattage | 1.6 W |
Voltage | 24V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT PROTAC 2AAA FLASHLIGHT (SR88039)
- VAXCEL Bozeman 3L Light Kit (Dual Mount) Bronze (LK55716BBZ-C)
- MAXXEON LIGHTING 813 Cyclops Rchrgbl Work Light Hiviz (MAX00813)
- BULBRITE LED Filament 5w Dimmable T8 Light Bulb Candelabra (E12) Base - 2100K (Amber Light), 450 Lumens, 4PK (862780)
- ELCO LIGHTING Outdoor 120V LED Rope Light (EDU2LEDCW150)
- ELCO LIGHTING Ixia™ LED Low Voltage Undercabinet Lightbar (EUN52W)
- ELCO LIGHTING LED Undercabinet Light Accessories (EUDCS31)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB36L40BZ)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB12L30BZ)
- ELCO LIGHTING LED Undercabinet Lightbar Accessories (EUDC21)
- JUNO LIGHTING LEDUnderCabLit, 18inDim, Plg/Direct, 526lm (UCES 18IN SWW6 90CRI WH)
- Elco Lighting LED Under Cabinet Lighting