Shop All Track Lighting Fixtures
Elco Lighting
LED Tarbuck™ Linear Track Fixtures
Mfr # ETL2130W
Zoro # G204100657
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 3000 K
- Lumens 1400 lm
- Finish White
- Lamp Type LED
- CRI 90+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ETL2130W
- Zoro # G204100657
- UPC # 633999033690
- Country of Origin Unknown
- Category Track Lighting Fixtures
Details
Color Temperature | 3000 K |
Lumens | 1400 lm |
Finish | White |
Lamp Type | LED |
CRI | 90+ |
Voltage | 120V |
Fixture Wattage | 18 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM 13 to 128 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH5-277-L)
- FEIT ELECTRIC Led A21 E26 Bw 100W Dim (OM100DM/930CA)
- SATCO 17-Watt 4-Foot LED T8 - CCT Selectable - Type B Ballast Bypass - G13 Base - 120-277 Volt (S11767)
- ILC Replacement for Philips G17t8/tuv replacement light bulb lamp (G17T8/TUV PHILIPS)
- ELCO LIGHTING LED Gordian™ Track Fixture (ET620CT3DW)
- ELCO LIGHTING Low Voltage LED Cylinder™ Track Fixture (ETLD528B)
- ELCO LIGHTING Electronic Low Voltage Cylinder Track Fixture (ET528G)
- ELCO LIGHTING 120V Line Voltage Universal Track Fixture (ET641W)
- ELCO LIGHTING Line Voltage Bowen™ Track Fixture (ET1626W)
- ELCO LIGHTING 120V Line Voltage Mini Universal Track Fixture (ET647BZ)
- ELCO LIGHTING LED Stein™ Track Fixture (ET616-27DB)
- Elco Lighting Track Lighting Fixtures