Shop All Track Lighting Fixtures
Elco Lighting
LED Stein™ Track Fixture
Mfr # ET617CT3DW
Zoro # G804100835
product price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 3000 K, 3500 K, 4000 K
- Beam Angle 38°
- Finish White
- Voltage 120V
- Fixture Wattage 20 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ET617CT3DW
- Zoro # G804100835
- Country of Origin China
- Category Track Lighting Fixtures
Details
Color Temperature | 3000 K, 3500 K, 4000 K |
Beam Angle | 38° |
Finish | White |
Voltage | 120V |
Fixture Wattage | 20 W |
Lumens | 1600 lm |
Description
All track fixtures have adjustable adapters to be used with 120V Single or Two Circuit Track.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Led Rechargeable Cordless Spotlight 1000/90lm (DCL043)
- CLIPLIGHT MANUFACTURING CO FLASHLIGHT FOCUS/STROBE SINGLE LED (CU111201)
- CARLON E989R Molded Junction Box, Noryl, Recessed, Surface Mounting (E989R-UPC)
- LITHONIA LIGHTING LED Recessed Troffer, 45W, 5234 lm, 80 CRI (2BLT4R 48L ADP EZ1 LP840)
- ELCO LIGHTING 120V Line Voltage Universal Track Fixture (ET641B)
- ELCO LIGHTING LED Cleat™ Track Fixture (ET62530DW)
- ELCO LIGHTING Low Voltage LED Icicle™ Track Fixture (ETLD534B)
- ELCO LIGHTING LED Pipe™ Wall Wash Track Fixture (ETW42CT3W-J)
- ELCO LIGHTING 120V Line Voltage Flat Back Cylinder Track Fixture (ET650W)
- ELCO LIGHTING 120V Line Voltage Flat Back Cylinder Track Fixture (ET635W)
- ELCO LIGHTING Electronic Low Voltage Clasp Track Fixture (ET534-75B)
- Elco Lighting Track Lighting Fixtures