Shop All Track Lighting Fixtures
Elco Lighting
LED Stein™ Track Fixture
Mfr # ET616CT3DB
Zoro # G704100829
product price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 3000 K, 3500 K, 4000 K
- Fixture Wattage 10 W
- Beam Angle 38°
- Lumens 850 lm
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ET616CT3DB
- Zoro # G704100829
- Country of Origin China
- Category Track Lighting Fixtures
Details
Color Temperature | 3000 K, 3500 K, 4000 K |
Fixture Wattage | 10 W |
Beam Angle | 38° |
Lumens | 850 lm |
Finish | Black |
Voltage | 120V |
Description
All track fixtures have adjustable adapters to be used with 120V Single or Two Circuit Track.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Yellow Rechargeable Proprietary, 485 lm lm (76163)
- COLUMBIA LIGHTING Vapor Tight Fixture, 43W, 4500 lm, 4000K (LXEM2-40ML-RFA-EDU)
- GE LAMPS LED Lamp, 4000K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/840)
- ILB GOLD Hid Sodium Ballast, Replacement For Philips, 71A8773-001 (71A8773-001)
- ELCO LIGHTING Two Circuit Track (EC008W)
- ELCO LIGHTING 120V Line Voltage Mini Universal Track Fixture (ET647B)
- ELCO LIGHTING Electronic Low Voltage Clasp Track Fixture (ET534-75B)
- ELCO LIGHTING Line Voltage GU10 Monopoint Fixture (ET1728BZ)
- ELCO LIGHTING Single Circuit Track (EP008W)
- ELCO LIGHTING Electronic Low Voltage Soft Square Track Fixture (ET532W)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R502 WHB WH)
- Elco Lighting Track Lighting Fixtures