Shop All Track Lighting Fixtures
Elco Lighting
LED Stein™ Track Fixture
Mfr # ET616-27DW
Zoro # G404095876
original price:
$61.88
20% off
$49.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 2700 K
- Finish White
- Voltage 120V
- Lumens 800 lm
- Fixture Wattage 10 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # ET616-27DW
- Zoro # G404095876
- UPC # 633999045594
- Country of Origin China
- Category Track Lighting Fixtures
Details
Color Temperature | 2700 K |
Finish | White |
Voltage | 120V |
Lumens | 800 lm |
Fixture Wattage | 10 W |
Beam Angle | 38° |
Description
All track fixtures have adjustable adapters to be used with 120V Single or Two Circuit Track.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8532)
- ILC Replacement for Philips 300par56/mfl 130v replacement light bulb lamp (300PAR56/MFL 130V PHILIPS)
- STREAMLIGHT Nano Micro Miniature Led Flashlight (STL73001)
- SYLVANIA Compact Fluorescent 10Pk (FT40DL/835/RS)
- ELCO LIGHTING 120V Line Voltage Mini Universal Track Fixture (ET647B)
- ELCO LIGHTING Miniature Track Lights Festoon Base with Adjustable Reflector (ET2103B)
- ELCO LIGHTING Electronic Low Voltage Soft Square Track Fixture (ET532B)
- ELCO LIGHTING LED Pipe™ Wall Wash Track Fixture (ETW43CT3W)
- ELCO LIGHTING Line Voltage Swivel™ Track Fixture (ET1604B)
- ELCO LIGHTING LED Highpoint™ Track Fixture (ET62330DW)
- ELCO LIGHTING Electronic Low Voltage Clasp Accent Light with Stem Extension Track Fixture (ET534-12W)
- Elco Lighting Track Lighting Fixtures