Shop All Outdoor Wall Lights
Elco Lighting
LED Small Wall Packs
Mfr # EWP30S40
Zoro # G704100904
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/277V
- Lumens 3800 lm
- Finish Bronze
- Fixture Wattage 30 W
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EWP30S40
- Zoro # G704100904
- UPC # 633999024353
- Country of Origin China
- Category Outdoor Wall Lights
Details
Voltage | 120/277V |
Lumens | 3800 lm |
Finish | Bronze |
Fixture Wattage | 30 W |
Lamp Type | LED |
Color Temperature | 4000 K |
Description
This small-sized LED wall pack features a traditional design, but with energy efficient performance. Die-cast aluminum housing ensures long lasting functionality. High quality polycarbonate lens guards against vandalism and environmental contamination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81B)
- ILC Replacement for Satco S1826 replacement light bulb lamp (S1826 SATCO)
- OTC Bulb 12V 10Ct Red Circuit Tester (3633-10)
- ILB GOLD Replacement For Eiko, Dkds-6-15W/9.5/930-Dim-120 (DKDS-6-15W/9.5/930-DIM-120)
- ELCO LIGHTING LED Medium Wall Packs (EWP45M50D)
- ELCO LIGHTING LED Large Wall Packs (EWP135L50)
- ELCO LIGHTING LED Medium Wall Packs (EWP70M50)
- ELCO LIGHTING LED Medium Wall Packs (EWP45M50)
- PROGRESS LIGHTING 6" Square Two-Light Up/Down Wall Lantern (P5644-20)
- MAXIM Signlite 1-Light 7.5" Wide Black Outdoor Wall Sconce (10116BK)
- AMAX LIGHTING Amax Lighting LED-SL42WH LED Security Light Wall Pack, 42W, 4000 CCT, 3500 Lumens, 82 CRI, White (LED-SL42WH)
- Elco Lighting Outdoor Wall Lights