Shop All LED Light Bulbs
Elco Lighting
LED MR16 with Quick Connect Lamps
Mfr # PSA37-40
Zoro # G404100624
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Dimmable
- Voltage 120V
- Lumens 500 lm
- Color Temperature 4000 K
- CRI 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # PSA37-40
- Zoro # G404100624
- UPC # 633999022458
- Country of Origin China
- Category LED Light Bulbs
Details
Dimmable | Dimmable |
Voltage | 120V |
Lumens | 500 lm |
Color Temperature | 4000 K |
CRI | 90 |
Description
This ELCO LIGHTING brand LED MR16 with Quick Connect Lamps is dimmable, operates at 120V, produces 500 lumens, and has a color temperature of 4000 K.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 10.5 Watt LED IP65 Waterproof Machine Work Light (8401-0472)
- ILC Replacement for Osram Sylvania FCR 64625 HLX replacement light bulb lamp (FCR 64625 HLX OSRAM SYLVANIA)
- HALO Tl43R (TL43R2GMBBB)
- GT-LITE High Lumen 50W/5000LM LED COB Bulb (GT-CB-50A)
- ELCO LIGHTING LED MR16 with Quick Connect Lamps (PSA37-35)
- ELCO LIGHTING MR16 LED Lamp (MR16LD)
- ELCO LIGHTING LED MR16 with Quick Connect Lamps (PSA37-27)
- ILC Replacement For SATCO S12401 (S12401)
- SIGNIFY LED, 8.9 W, T8, Medium Bi-Pin (G13) (8.9T8/MAS/48-835/IF15/P/DIM 10/1)
- ILC Replacement for GE General Electric G.E Wb25x10029 LED replacement light bulb lamp (WB25X10029 LED)
- GE General Electric 93098312 5 watt A19 General Purpose LED Medium Daylight Bulbs (93098312)
- Elco Lighting LED Light Bulbs