Shop All LED Light Bulbs
Elco Lighting
LED MR16 with Quick Connect Lamps
Mfr # PSA37-35
Zoro # G904100438
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Dimmable
- Voltage 120V
- Lumens 500 lm
- CRI 90
- Color Temperature 3500 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # PSA37-35
- Zoro # G904100438
- UPC # 633999022434
- Country of Origin China
- Category LED Light Bulbs
Details
Dimmable | Dimmable |
Voltage | 120V |
Lumens | 500 lm |
CRI | 90 |
Color Temperature | 3500 K |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Holster, Nylon, For AA, L123, C And D Cell (LHS-03)
- FULHAM CFL Ballast, Rapid, CFL Lamps, 0.55A (NPY-120-218-CFL)
- GE LAMPS GE LIGHTING 15W, T7 Incandescent Light Bulb (15T7C)
- LUMAPRO Dry-Film HID Capacitor, 55 uF, 120V, Round (30UK24)
- ELCO LIGHTING LED MR16 with Quick Connect Lamps (PSA37-27)
- ELCO LIGHTING MR16 LED Lamp (MR16LD)
- LIGHT EFFICIENT DESIGN 54W Filament Style Retrofit, 4000K (LED-8064M40)
- ILC Replacement for Halco F17t8/841/eco/ic LED Replacement replacement light bulb lamp (F17T8/841/ECO/IC LED REPLACEMENT HALCO)
- ELUMIGEN 12.5W A19 Rough Service Lamp, 1600 Lumens, Dim, 120V, 4000K, Wet/Enclosed Rated (RA19L1600C40-1B)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 7W 120V PAR20 5000K Day-Light E26 Med Base, 6PK (5001020)
- ILC Replacement for Damar 120mb/led/green replacement light bulb lamp (120MB/LED/GREEN DAMAR)
- Elco Lighting LED Light Bulbs