Shop All LED Light Bulbs
Elco Lighting
LED MR16 with Quick Connect Lamps
Mfr # PSA37-27
Zoro # G004100413
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Dimmable
- Voltage 120V
- Lumens 500 lm
- Color Temperature 2700 K
- CRI 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # PSA37-27
- Zoro # G004100413
- UPC # 633999140879
- Country of Origin China
- Category LED Light Bulbs
Details
Dimmable | Dimmable |
Voltage | 120V |
Lumens | 500 lm |
Color Temperature | 2700 K |
CRI | 90 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 54264 replacement light bulb lamp (54264 OSRAM SYLVANIA)
- LIGHTOLIER CnLitRtrKit, 10in, 32W, 3000lm, 4000K, FltRem (CR10RLMCCT)
- ILC Replacement for Leviton 357-9 (357-9 LEVITON)
- WESTINGHOUSE PB Jelly Jar Fixture (66884)
- ELCO LIGHTING LED MR16 with Quick Connect Lamps (PSA37-40)
- ELCO LIGHTING LED MR16 with Quick Connect Lamps (PSA37-35)
- ELCO LIGHTING MR16 LED Lamp (MR16LD)
- ILC Replacement for GM / General Motors 1550538 Blue LED Replacement replacement light bulb lamp (1550538 BLUE LED REPLACEMENT GM / GENERAL MOTOR)
- SATCO Bulb, LED, 7W, 3000K, 120V, Opaque, GU10, MR16, PK 2 (S21743)
- SYLVANIA Bulb Led A19 10Yr 35K 4Pk 60W (79704)
- ILC Replacement for Alinea Led-100sym/24k replacement light bulb lamp (LED-100SYM/24K ALINEA)
- Elco Lighting LED Light Bulbs