Shop All LED Retrofit Kits
Elco Lighting
LED MR16 with Quick Connect Lamps
Mfr # PSA34
Zoro # G604097656
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 500 lm
- Dimmable Dimmable
- Voltage 120V
- CRI 90
- Max. Fixture Wattage 7 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # PSA34
- Zoro # G604097656
- UPC # 633999592753
- Country of Origin China
- Category LED Retrofit Kits
Details
Lumens | 500 lm |
Dimmable | Dimmable |
Voltage | 120V |
Color Temperature | 3000 K |
CRI | 90 |
Max. Fixture Wattage | 7 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 5094L, 5000K (DMW2 L24 4000LM AFL MD MVOLTGZ1050K80CRI)
- WESTGATE LF3-HL-100W-30KSLIM LED FLOOD, 100~277V, 80W, 8000LM, 3000K, Dark Bronze, Trunnion, IP65, UL, DLC (LF3-HL-100W-30K)
- GE LAMPS GE LIGHTING 25W, B13 Incandescent Light Bulb (25BM CD2)
- ETI Recessed Downlight, 10W, 625 lm, 4" (53185143)
- ELCO LIGHTING LED MR16 with Quick Connect Lamps (PSA34-27)
- ELCO LIGHTING 4 LED CFL Retrofit Insert" (ECF41527W)
- ELCO LIGHTING 4 LED CFL Retrofit Insert" (ECF41535W)
- STRAITS LED, 4 ft., T8BC Tubes, 15W, 4000K, Frost, G13 (11052437)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type CFL (ELDVCF-1K35-1)
- NICOR NICOR DLG56-10-120-4K-WH 1064 Lumens LED Gimbal Downlight Retrofit Kit for 5 & 6 in. Housings (DLG56-10-120-4K-WH)
- COOPER LIGHTING SMD 6 Surf Mount Kit (SMD6ACCKIT)
- Elco Lighting LED Retrofit Kits