Shop All Outdoor Wall Lights
Elco Lighting
LED Medium Wall Packs
Mfr # EWP70M50
Zoro # G804100286
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/277V
- Lumens 8100 lm
- Finish Dark Bronze
- Lamp Type LED
- CRI 80+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EWP70M50
- Zoro # G804100286
- UPC # 633999495634
- Country of Origin China
- Category Outdoor Wall Lights
Details
Voltage | 120/277V |
Lumens | 8100 lm |
Finish | Dark Bronze |
Lamp Type | LED |
CRI | 80+ |
Fixture Wattage | 70 W |
Color Temperature | 5000 K |
Description
This medium-sized LED wall pack features a traditional design, but with energy efficient performance. Die-cast aluminum housing ensures long lasting functionality. High quality polycarbonate lens guards against vandalism and environmental contamination. Can be used for applications requiring 4,450 to 6,800 lumens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE HID LED Lamp, KT-LED27HID-E26-850-D (KT-LED27HID-E26-850-D)
- HALO HOME Halo Home Rl56 Bluetooth (RL56069BLE40AWH)
- SATCO 24W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16436)
- ILC Replacement for Batteries AND Light Bulbs MP 400w/v/ed28/uvs/ps/740 replacement light bulb lamp (MP 400W/V/ED28/UVS/PS/740 BATTERIES AND LIGHT BUL)
- ELCO LIGHTING LED Large Wall Packs (EWP135L50)
- ELCO LIGHTING LED Medium Wall Packs (EWP45M50D)
- ELCO LIGHTING LED Small Wall Packs (EWP30S40)
- ELCO LIGHTING LED Medium Wall Packs (EWP45M50)
- AMAX LIGHTING AMAX Lighting LED-SL18BZ 18W LED Outdoor Wall Pack Lighting - Bronze (LED-SL18BZ)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8406W)
- NUVO 1-Light - Landscape Flood - PAR38 Flood -Dark Bronze Finish (SF76-648)
- Elco Lighting Outdoor Wall Lights