Shop All Outdoor Wall Lights
Elco Lighting
LED Medium Wall Packs
Mfr # EWP45M50D
Zoro # G104100139
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/277V
- Lumens 5300 lm
- Finish Dark Bronze
- Fixture Wattage 45 W
- Color Temperature 5000 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EWP45M50D
- Zoro # G104100139
- UPC # 633999172535
- Country of Origin China
- Category Outdoor Wall Lights
Details
Voltage | 120/277V |
Lumens | 5300 lm |
Finish | Dark Bronze |
Fixture Wattage | 45 W |
Color Temperature | 5000 K |
Lamp Type | LED |
CRI | 80+ |
Description
This medium-sized LED wall pack features a traditional design, but with energy efficient performance. Die-cast aluminum housing ensures long lasting functionality. High quality polycarbonate lens guards against vandalism and environmental contamination. Can be used for applications requiring 4,450 to 6,800 lumens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 13-3/8"L, 32W (ELM6L UVOLT LTP SDRT EHO)
- PACIFIC HELMETS Industrial Mini Flashlight, LED, Black (09102)
- ADVANCE 119 to 120 Watts, 2 Lamps, Electronic Ballast (HCN-2S54-90C-WL)
- PROGRESS LIGHTING Cornice Collection One-Light LED Wall Sconce (P5635-2030K9)
- ELCO LIGHTING LED Large Wall Packs (EWP135L50)
- ELCO LIGHTING LED Medium Wall Packs (EWP70M50)
- ELCO LIGHTING LED Medium Wall Packs (EWP45M50)
- ELCO LIGHTING LED Small Wall Packs (EWP30S40)
- NUVO 1-Light - 10in. - Industrial Style - Wall Mount with Frosted Glass - Old Bronze Finish (SF76-621)
- MAXIM Signlite 1-Light 7.5" Wide Black Outdoor Wall Sconce (10116BK)
- SUNPARK Outdoor LED Wall Light Fixture, 4000K, Black Finish (3-7001D-A-05-E26-4000K)
- Elco Lighting Outdoor Wall Lights