Shop All Outdoor Wall Lights
Elco Lighting
LED Large Wall Packs
Mfr # EWP90L50
Zoro # G904100285
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/277V
- Lumens 11200 lm
- Finish Dark Bronze
- Fixture Wattage 90 W
- CRI 80+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EWP90L50
- Zoro # G904100285
- UPC # 633999495696
- Country of Origin China
- Category Outdoor Wall Lights
Details
Voltage | 120/277V |
Lumens | 11200 lm |
Finish | Dark Bronze |
Fixture Wattage | 90 W |
CRI | 80+ |
Color Temperature | 5000 K |
Lamp Type | LED |
Description
This medium-sized LED wall pack features a traditional design, but with energy efficient performance. Die-cast aluminum housing ensures long lasting functionality. High quality polycarbonate lens guards against vandalism and environmental contamination. Can be used for applications requiring 8,900 to 13,000 lumens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 15Watt Commercial LED Downlight, 6 in, CCT Adjustable, 120277 Volts, Econo (S11851)
- EVEREADY LANTERN, FLOATING, YW (EVEEVGPLN451)
- SATCO 40 W A15 Incandescent - Frost - Appliance Lamp - 2500 Hours - 290/217L - Medium Base - 130/120V (S3721)
- LUMAPRO LUMAPRO 10W, T6 Miniature Incandescent Light Bulb, Lumens: 50 (C250-1)
- ELCO LIGHTING LED Medium Wall Packs (EWP45M50D)
- ELCO LIGHTING LED Medium Wall Packs (EWP45M50)
- ELCO LIGHTING LED Small Wall Packs (EWP30S40)
- ELCO LIGHTING LED Large Wall Packs (EWP135L50)
- ELCO LIGHTING LED Medium Wall Packs (EWP70M50)
- BAREBONES LIVING Miners Lantern - Brass (LIV-230)
- QUOIZEL Bramshaw 1-Light Matte Black Outdoor Wall Lantern (BRAM8406MBK)
- Elco Lighting Outdoor Wall Lights